This product requires certification to purchase.

1-Hole Wall Mount Pot Filler with Single Cross Handle in Satin Nickel

Harrington Brass Works

Victorian™ Palace 1-Hole Wall Mount Pot Filler with Single Cross Handle in Satin Nickel

  • Fast #
  • Part #H2021634015
  • Item #4538381
  • Manufacturer Part #20-216-34-015
5 out of 5 Customer Rating
Brand image
Harrington Brass Works

Victorian™ Palace 1-Hole Wall Mount Pot Filler with Single Cross Handle in Satin Nickel

  • Fast #
  • Part #H2021634015
  • Item #4538381
  • Manufacturer Part #20-216-34-015
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Collection:
Victorian™ Palace
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Type:
Swivel