This product requires certification to purchase.

Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel

Harrington

Chelsea™ Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel

  • Fast #
  • Part #H3210020014
  • Item #4539374
  • Manufacturer Part #32-100-20-014
5 out of 5 Customer Rating
Brand image
Harrington

Chelsea™ Widespread Bathroom Sink Faucet with Double Cross Handle in Polished Nickel

  • Fast #
  • Part #H3210020014
  • Item #4539374
  • Manufacturer Part #32-100-20-014
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Chelsea™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-3/8 in
Trim Only:
No
WaterSense Labeled:
No