1-1/2 in. Clamp Knuckle Joint Restraint
1-1/2 in. Clamp Knuckle Joint Restraint
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-153
- Application:
- IPS Pipe, PVC Pipe
- End Connection 1:
- Clamp
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 4 in
- Material:
- Ductile Iron, Stainless Steel