2-1/2 in. IPS x Push-On Ductile Iron C153 Short Body 22 1/2 Degree Bend
2-1/2 in. IPS x Push-On Ductile Iron C153 Short Body 22 1/2 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron