This product requires certification to purchase.

2-1/2 x 2-1/2 x 2 in. IPS Reducing Ductile Iron Swivel Tee

Harrington Corporation

2-1/2 x 2-1/2 x 2 in. IPS Reducing Ductile Iron Swivel Tee

  • Fast #
  • Part #H8025405
  • Item #7032540
  • Manufacturer Part #8025405
3.8 out of 5 Customer Rating
Brand image
Harrington Corporation

2-1/2 x 2-1/2 x 2 in. IPS Reducing Ductile Iron Swivel Tee

  • Fast #
  • Part #H8025405
  • Item #7032540
  • Manufacturer Part #8025405
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
FNPT
End Connections:
Bell End x Bell End x FNPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 2 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
No