This product requires certification to purchase.

2-1/2 x 2 in. IPS x Gasket Ductile Iron Reducer

Harrington Corporation

2-1/2 x 2 in. IPS x Gasket Ductile Iron Reducer

  • Fast #
  • Part #H80230
  • Item #1282164
  • Manufacturer Part #80230
3.1 out of 5 Customer Rating
Brand image
Harrington Corporation

2-1/2 x 2 in. IPS x Gasket Ductile Iron Reducer

  • Fast #
  • Part #H80230
  • Item #1282164
  • Manufacturer Part #80230
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Bell End
End Connections
Spigot x Bell End
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Characteristics & Features
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No