This product requires certification to purchase.

2 in. IPS Push-On Ductile Iron 45 Degree Bend

Harrington Corporation

2 in. IPS Push-On Ductile Iron 45 Degree Bend

  • Fast #
  • Part #H80122
  • Item #1282042
  • Manufacturer Part #80122
4.6 out of 5 Customer Rating
Brand image
Harrington Corporation

2 in. IPS Push-On Ductile Iron 45 Degree Bend

  • Fast #
  • Part #H80122
  • Item #1282042
  • Manufacturer Part #80122
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Bituminous
Fitting Type
Straight, 45°
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536, ASTM D-3139, ASTM F-477