2 x 1-1/2 in. Spigot x Bell End Ductile Iron SEB Reducer
2 x 1-1/2 in. Spigot x Bell End Ductile Iron SEB Reducer
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM F-477
- End Connection 1:
- Spigot
- End Connection 2:
- Bell End
- End Connections:
- Spigot x Bell End
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducer
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No