2 x 1-1/2 x 12-3/5 in. Bell End Fusion Bonded Epoxy Ductile Iron and Rubber Concentric Reducer
2 x 1-1/2 x 12-3/5 in. Bell End Fusion Bonded Epoxy Ductile Iron and Rubber Concentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Length:
- 12-3/5
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Pipe Lining:
- Cement
- UL Listed:
- No