3 in. Bell x MNPT Ductile Iron Adapter
3 in. Bell x MNPT Ductile Iron Adapter
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-3139, ASTM F-477
- Coating:
- Bituminous Tar, Fusion Bonded Epoxy
- End Connection 1:
- Bell End
- End Connection 2:
- MNPT
- End Connections:
- Bell End x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No