This product requires certification to purchase.

3 in. IPS Ductile Iron Tee

Harrington Corporation

3 in. IPS Ductile Iron Tee

  • Fast #
  • Part #H8030303
  • Item #4466122
  • Manufacturer Part #8030303
4.2 out of 5 Customer Rating
Brand image
Harrington Corporation

3 in. IPS Ductile Iron Tee

  • Fast #
  • Part #H8030303
  • Item #4466122
  • Manufacturer Part #8030303
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-3139, ASTM F-477
Coating:
Bituminous
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
350 psi
UL Listed:
No