3 x 2 in. IPS Bituminous Tar Ductile Iron Reducer
3 x 2 in. IPS Bituminous Tar Ductile Iron Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-3139, ASTM F-477
- Coating:
- Bituminous Tar
- End Connection 1:
- Spigot
- End Connection 2:
- Bell End
- End Connections:
- Spigot x Bell End
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Length:
- 6-1/5
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi