This product requires certification to purchase.

3 x 3 x 2-1/2 in. Gasket IPS Reducing SDR 21 PVC Tee

Harrington Corporation

3 x 3 x 2-1/2 in. Gasket IPS Reducing SDR 21 PVC Tee

  • Fast #
  • Part #H112325
  • Item #4456903
  • Manufacturer Part #112-325
4.8 out of 5 Customer Rating
Brand image
Harrington Corporation

3 x 3 x 2-1/2 in. Gasket IPS Reducing SDR 21 PVC Tee

  • Fast #
  • Part #H112325
  • Item #4456903
  • Manufacturer Part #112-325
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Pressure class 200
  • 1-piece molded tee fitting
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-3139, ASTM F-477
AWWA:
AWWA C-800
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
3 in x 3 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 21