4 in. Barbed Straight CL150 PVC 90 Degree Elbow for C900 Pipe
4 in. Barbed Straight CL150 PVC 90 Degree Elbow for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 1-piece of injection molded
- High strength
- Easy installation
- High flow capacity
- PVC fitting for C-900 pipe
- Pressure class 150
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-3139, ASTM F-477
- Application:
- PVC Pipe
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 755 psi
- Schedule Class:
- SDR 18