This product requires certification to purchase.

4 in. Push-On Ductile Iron IPS 22-1/2 Degree Bend

Harrington Corporation

4 in. Push-On Ductile Iron IPS 22-1/2 Degree Bend

  • Fast #
  • Part #H80424
  • Item #1282132
  • Manufacturer Part #80424
4.6 out of 5 Customer Rating
Brand image
Harrington Corporation

4 in. Push-On Ductile Iron IPS 22-1/2 Degree Bend

  • Fast #
  • Part #H80424
  • Item #1282132
  • Manufacturer Part #80424
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
22-1/2°
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No