4 in. PVC Sewer SDR-35 Raised Head Cleanout Plug
4 in. PVC Sewer SDR-35 Raised Head Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3212, ASTM F-477, ASTM F-1336
- Application:
- Sewer, Water
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35