This product requires certification to purchase.

4 in. Spigot CL150 PVC Plug for C900 Pipe

Harrington Corporation

4 in. Spigot CL150 PVC Plug for C900 Pipe

  • Fast #
  • Part #H184404
  • Item #4579395
  • Manufacturer Part #18-4404
3.9 out of 5 Customer Rating
Brand image
Harrington Corporation

4 in. Spigot CL150 PVC Plug for C900 Pipe

  • Fast #
  • Part #H184404
  • Item #4579395
  • Manufacturer Part #18-4404
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Water, PVC Pipe
Clean Bagged:
No
End Connection 1:
Spigot
End Connections:
Spigot
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
CL150