4 in. Threaded x Storz Integral Permanent Hydrant Adapter with Cap
4 in. Threaded x Storz Integral Permanent Hydrant Adapter with Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Storz
- End Connections:
- Threaded x Storz
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- NSF Certified:
- No
- Product Type:
- Adapter
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- No