4 x 3 in. Bell End Ductile Iron Push-On SEB Reducer
4 x 3 in. Bell End Ductile Iron Push-On SEB Reducer
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Length:
- 6-7/10
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No