This product requires certification to purchase.

6 in. IPS Ductile Iron 90 Degree Bend

Harrington Corporation

6 in. IPS Ductile Iron 90 Degree Bend

  • Fast #
  • Part #H80620
  • Item #831757
  • Manufacturer Part #80620
5 out of 5 Customer Rating
Brand image
Harrington Corporation

6 in. IPS Ductile Iron 90 Degree Bend

  • Fast #
  • Part #H80620
  • Item #831757
  • Manufacturer Part #80620
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
NSF Certified
No