6 in. PVC Sewer SDR-35 Raised Head Cleanout Plug
6 in. PVC Sewer SDR-35 Raised Head Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-1336, ASTM F-477
- Application:
- Sewer, Waterworks
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Raised Head
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35