6 x 4 in. Gasket x Spigot SDR 35 PVC Eccentric Reducer
6 x 4 in. Gasket x Spigot SDR 35 PVC Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-1336, ASTM F-477
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Spigot
- End Connections:
- Gasket x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 4
- Fitting Sizes:
- 6 in x 4 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35