This product requires certification to purchase.

6 x 6 x 4 in. PVC Reducing Molded Tee

Harrington Corporation

6 x 6 x 4 in. PVC Reducing Molded Tee

  • Fast #
  • Part #H18NP120604
  • Item #10055748
  • Manufacturer Part #18NP-120604
3.5 out of 5 Customer Rating
Brand image
Harrington Corporation

6 x 6 x 4 in. PVC Reducing Molded Tee

  • Fast #
  • Part #H18NP120604
  • Item #10055748
  • Manufacturer Part #18NP-120604
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Molded Tee, Reducing
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM C-900, ASTM D-1784, ASTM D-3212, ASTM F-477