8 in. Gasket 45 Degree Ductile Iron Bend
8 in. Gasket 45 Degree Ductile Iron Bend
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
- Elbow Degree:
- 45°
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No