This product requires certification to purchase.

8 in. PVC Sewer SDR-35 Raised Head Cleanout Plug

Harrington Corporation

8 in. PVC Sewer SDR-35 Raised Head Cleanout Plug

  • Fast #
  • Part #H356108
  • Item #4423104
  • Manufacturer Part #35-6108
3.5 out of 5 Customer Rating
Brand image
Harrington Corporation

8 in. PVC Sewer SDR-35 Raised Head Cleanout Plug

  • Fast #
  • Part #H356108
  • Item #4423104
  • Manufacturer Part #35-6108
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2321, ASTM D-3212, ASTM F-1336, ASTM F-477
Application:
Sewer, Waterworks
Clean Bagged:
No
End Connection 1:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Cleanout Plug
Head Style:
Raised Head
Material:
Plastic
Material Type:
PVC
Schedule Class:
SDR 35