8 x 4 in. Cast Iron Shoe
8 x 4 in. Cast Iron Shoe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM F-1336, ASTM F-477
- Application:
- Sewer Pipe
- Fits Pipe Size:
- 8 in
- Length:
- 4 in
- Material:
- Cast Iron, Plastic
- Material Type:
- PVC
- Product Type:
- Shoe
- Width:
- 4 in