This product requires certification to purchase.

8 x 6 in. Gasket x Spigot CL150 PVC Reducer for C900 Pipe

Harrington Corporation

8 x 6 in. Gasket x Spigot CL150 PVC Reducer for C900 Pipe

  • Fast #
  • Part #H18160806
  • Item #4834333
  • Manufacturer Part #18-160806
4.5 out of 5 Customer Rating
Brand image
Harrington Corporation

8 x 6 in. Gasket x Spigot CL150 PVC Reducer for C900 Pipe

  • Fast #
  • Part #H18160806
  • Item #4834333
  • Manufacturer Part #18-160806
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C907
ASTM:
ASTM D-2466
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Spigot
End Connections:
Gasket x Spigot
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
235 psi
Schedule Class:
CL150