1-1/2 in. Compression OD Companion Straight HDPE 90 Degree Elbow
Philmac® 1-1/2 in. Compression OD Companion Straight HDPE 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-3139, ASTM D-3035, ASTM F-714, ASTM F-1498
- Application:
- Potable Water
- CSA Certified:
- CSA B137.1
- Clean Bagged:
- No
- Collection:
- Philmac®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes