This product requires certification to purchase.

1 in. Compression Plastic Tee

You last purchased this on
 
Harrington Corporation

Philmac® 1 in. Compression Plastic Tee

  • Fast #
  • Part #H75112444
  • Item #7600783
  • Manufacturer Part #75-112444
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington Corporation

Philmac® 1 in. Compression Plastic Tee

  • Fast #
  • Part #H75112444
  • Item #7600783
  • Manufacturer Part #75-112444
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-2737, ASTM F-876
AWWA:
AWWA C-901, AWWA C-904
Application:
Hot Water
CSA Certified:
CSA B137.1
Clean Bagged:
No
Collection:
Philmac®
Color Finish Name:
Black
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight Tee
IAPMO Listed:
No
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11