This product requires certification to purchase.

3/4 in. Compression OD Companion Straight HDPE 90 Degree Elbow

Harrington Corporation

Philmac® 3/4 in. Compression OD Companion Straight HDPE 90 Degree Elbow

  • Fast #
  • Part #H7531833
  • Item #5169207
  • Manufacturer Part #75-31833
3.7 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3/4 in. Compression OD Companion Straight HDPE 90 Degree Elbow

  • Fast #
  • Part #H7531833
  • Item #5169207
  • Manufacturer Part #75-31833
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
Philmac®
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Hot Water
ASME
ASME B1.20.1
ASTM
ASTM D-3035, ASTM F-714
FM Approved
No
NSF Certified
No