This product requires certification to purchase.

3/4 in. Compression Plastic Tee

Harrington Corporation

Philmac® 3/4 in. Compression Plastic Tee

  • Fast #
  • Part #H75112333
  • Item #7600782
  • Manufacturer Part #75-112333
3.7 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3/4 in. Compression Plastic Tee

  • Fast #
  • Part #H75112333
  • Item #7600782
  • Manufacturer Part #75-112333
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-2737, ASTM F-876
AWWA:
AWWA C-901, AWWA C-904
Application:
Hot Water
CSA Certified:
CSA B137.1
Clean Bagged:
No
Collection:
Philmac®
Color Finish Name:
Black
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Size 3:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Straight Tee
IAPMO Listed:
No
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11