This product requires certification to purchase.

1 in. Compression Plastic Repair Coupling

Harrington Corporation

Philmac® 3G™ 1 in. Compression Plastic Repair Coupling

  • Fast #
  • Part #H7510944
  • Item #4531599
  • Manufacturer Part #75-10944
3.3 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3G™ 1 in. Compression Plastic Repair Coupling

  • Fast #
  • Part #H7510944
  • Item #4531599
  • Manufacturer Part #75-10944
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-3139, ASTM F-1498
AWWA:
AWWA C-800, AWWA C-901, AWWA C-904
Application:
Water Service
CSA Certified:
CSA B137.1
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Repair Coupling
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No
Weight:
0.26