This product requires certification to purchase.

2 in. Compression Straight HDPE ID Coupling

Harrington Corporation

Philmac® 3G™ 2 in. Compression Straight HDPE ID Coupling

  • Fast #
  • Part #H7520888
  • Item #4531596
  • Manufacturer Part #75-20888
4 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3G™ 2 in. Compression Straight HDPE ID Coupling

  • Fast #
  • Part #H7520888
  • Item #4531596
  • Manufacturer Part #75-20888
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2239, ASTM D-3139, ASTM F-1498
Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Compression Coupling
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes