This product requires certification to purchase.

2 in. Compression x MIPT Straight Plastic Adapter

Harrington Corporation

Philmac® 3G™ 2 in. Compression x MIPT Straight Plastic Adapter

  • Fast #
  • Part #H7513088
  • Item #4531597
  • Manufacturer Part #75-13088
4.1 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3G™ 2 in. Compression x MIPT Straight Plastic Adapter

  • Fast #
  • Part #H7513088
  • Item #4531597
  • Manufacturer Part #75-13088
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-2737, ASTM D-3139, ASTM F-1498
CSA Certified:
CSA B137.1
Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MIPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Compression Adapter
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes