This product requires certification to purchase.

3/4 in. PEX Compression Coupling with Stop

Harrington Corporation

Philmac® 3G™ 3/4 in. PEX Compression Coupling with Stop

  • Fast #
  • Part #H7510833
  • Item #7600780
  • Manufacturer Part #75-10833
4.5 out of 5 Customer Rating
Brand image
Harrington Corporation

Philmac® 3G™ 3/4 in. PEX Compression Coupling with Stop

  • Fast #
  • Part #H7510833
  • Item #7600780
  • Manufacturer Part #75-10833
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2737, ASTM F-876
Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression PEX
End Connection 2:
Compression PEX
End Connections:
Compression PEX x Compression PEX
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No