Storz x FNPT 4 in. Elbow with Cap
Storz x FNPT 4 in. Elbow with Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- FNPT
- End Connections:
- Storz x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 150#
- Product Type:
- Elbow
- UL Listed:
- No