Female Swivel x Male 2-1/2 in. Ball Valve
Female Swivel x Male 2-1/2 in. Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Light weight aluminum design
- Slow open/close
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Height:
- 7 in
- Length:
- 5-1/2 in
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - High:
- 250
- Product Type:
- Ball Valve
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 4 in