This product requires certification to purchase.

Storz x FNST 4 in. Adapter

Harrington

Storz x FNST 4 in. Adapter

  • Fast #
  • Part #HHSFR4040NH
  • Item #4930451
  • Manufacturer Part #HSFR40-40NH
5 out of 5 Customer Rating
Brand image
Harrington

Storz x FNST 4 in. Adapter

  • Fast #
  • Part #HHSFR4040NH
  • Item #4930451
  • Manufacturer Part #HSFR40-40NH
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • Requires Certification

Documents


Specifications

End Connection 1:
Storz
End Connection 2:
FNST
End Connections:
Storz x FNST
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Aluminum
Material Type:
6061-T6
Pressure - High:
250
Product Type:
Adapter