This product requires certification to purchase.

1-Hole Mini Widespread Bar Faucet with Double Cross Handle in Polished Nickel

Harrington

Victorian™ 1-Hole Mini Widespread Bar Faucet with Double Cross Handle in Polished Nickel

  • Fast #
  • Part #H30610014
  • Item #4539988
  • Manufacturer Part #30-610-014
4.3 out of 5 Customer Rating
Brand image
Harrington

Victorian™ 1-Hole Mini Widespread Bar Faucet with Double Cross Handle in Polished Nickel

  • Fast #
  • Part #H30610014
  • Item #4539988
  • Manufacturer Part #30-610-014
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Victorian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Cross
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
4-3/4 in
Spout Reach:
4-1/2 in
Spout Type:
Swivel
WaterSense Labeled:
No