This product requires certification to purchase.

Widespread Bathroom Sink Faucet with Double Drop Handle in Polished Chrome

Harrington

Victorian® Widespread Bathroom Sink Faucet with Double Drop Handle in Polished Chrome

  • Fast #
  • Part #H2010057M026
  • Item #4540718
  • Manufacturer Part #20-100-57M-026
5 out of 5 Customer Rating
Brand image
Harrington

Victorian® Widespread Bathroom Sink Faucet with Double Drop Handle in Polished Chrome

  • Fast #
  • Part #H2010057M026
  • Item #4540718
  • Manufacturer Part #20-100-57M-026
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Victorian®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
3-1/4 in
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3 in
Spout Reach:
6-3/4 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No