This product requires certification to purchase.

1 lb. 60/40 Tin-Lead Solder

Harris®

1 lb. 60/40 Tin-Lead Solder

  • Fast #
  • Part #H604061
  • Item #9824025
  • Manufacturer Part #604061
3.7 out of 5 Customer Rating
Brand image
Harris®

1 lb. 60/40 Tin-Lead Solder

  • Fast #
  • Part #H604061
  • Item #9824025
  • Manufacturer Part #604061
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pound: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used to Solder copper and most copper alloys, lead, Nickel alloys, and steel with some exceptions
  • Generally used for small connections
  • Its narrow melting range makes it suitable for dip soldering baths
  • Popular choice for Soldering electrical and electronic connections
  • Heat sources include Soldering guns, irons and air-fuel torches
  • Not recommended for joints subject to high stress or vibration in the cooling industry due to lack of sufficient elongation properties
  • Not for use with plumbing and potable water system applications
  • Conforms to ASTM B-32 specifications; Alloy Grade Sn 60; J-STD-006 Sn60Pb40Sb0.4
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B32 Alloy Grade Sn 60
Application:
Copper, Nickel Alloy, Steel
CARB OTC LEED Compliant:
No
Composition:
60/40
Diameter:
1/8 in
GSA Approved:
No
IAPMO Listed:
No
Melting Temperature:
Solidus: 361 F;Liquidus 374 F
Product Type:
Solder
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1 lb.
Solder Material:
Tin
Temperature Range:
360 to 375 Deg F
UPC:
684032004177