This product requires certification to purchase.

1 lb. Tin Solder

Harris®

1 lb. Tin Solder

  • Fast #
  • Part #H331848
  • Item #9952629
  • Manufacturer Part #331848
3.9 out of 5 Customer Rating
Brand image
Harris®

1 lb. Tin Solder

  • Fast #
  • Part #H331848
  • Item #9952629
  • Manufacturer Part #331848
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For soldering copper, most copper alloys, lead, high nickel alloys and steel, with some exceptions
  • Used for radiator soldering
  • Use where a wider range solder is useful
  • Heat sources include soldering guns, irons and air-fuel torches
  • Not recommended for high stress or vibration joints in the cooling industry due to lack of sufficient elongation properties
  • Not recommended for electrical or electronic applications due to corrosive properties of the flux residue
  • Package includes 50 bars
  • Not for use with plumbing and potable water system applications
  • Meets ASTM B-32 Specification; Alloy Grade Sn 40A; J-STD-006 Sn40Pb60Sb0.4
  • 1 year warranty
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Size
1 lb.
Characteristics & Features
Color
Silver
Composition
40/60
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Solder Material
Tin-Lead
Electrical & Operational Information
Melting Temperature
Solidus: 361 F;Liquidus 448 F
Temperature Range
361 to 448 Deg F (183 to 231 Deg C)
Warranty & Product Information
Application
Copper, Nickel Alloy, Steel
ASTM
ASTM B32 Alloy Grade Sn 40A
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Product Type
Solder
Type
H331848
UPC
684032121980