This product requires certification to purchase.

14.1 oz. Tank

Harris®

14.1 oz. Tank

  • Fast #
  • Part #H4300672
  • Item #7684920
  • Manufacturer Part #4300672
3.3 out of 5 Customer Rating
Brand image
Harris®

14.1 oz. Tank

  • Fast #
  • Part #H4300672
  • Item #7684920
  • Manufacturer Part #4300672
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Higher temperature than Harris propane
  • Additional heat helps in soldering larger diameter tube
  • Constructed of durable steel
  • Slim and lightweight cylinder is easy to grip and maneuver
  • Flame temperature in air is 3,730°F (2,054°C)
  • Requires Certification
Dimensions & Measurements
Capacity
14.1 oz
Height
8-1/2 in
Size
14.1 oz
Characteristics & Features
Adjustable
Yes
Color Finish Name
Yellow
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type
Tank
Torch Type
MAP-PRO
Electrical & Operational Information
Fuel Type
Propane
Warranty & Product Information
Application
Soldering, Brazing
Product Type
Gas Cylinder