This product requires certification to purchase.

14.1 oz. Tank

Harris®

14.1 oz. Tank

  • Fast #
  • Part #H4300675
  • Item #7684926
  • Manufacturer Part #4300675
3.9 out of 5 Customer Rating
Brand image
Harris®

14.1 oz. Tank

  • Fast #
  • Part #H4300675
  • Item #7684926
  • Manufacturer Part #4300675
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Great choice for small soldering applications such as residential plumbing tube.
  • Constructed of durable steel
  • Slim and lightweight cylinder is easy to grip and maneuver
  • Flame temperature in air is 3,600°F (1,982°C)
  • Requires Certification
Dimensions & Measurements
Capacity
14.1 oz
Height
6 in
Length
18 in
Number of Pieces
1 Piece
Size
14.1 oz
Weight
25 lb
Width
11 in
Characteristics & Features
Adjustable
No
Color Finish Name
Blue
Material
Stainless Steel
Number of Tools Included
1
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type
Tank
Electrical & Operational Information
Fuel Type
Propane
Warranty & Product Information
Application
HVAC, Plumbing, Refrigeration
Energy Star Compliant
No
Product Type
Gas Cylinder
UL Listed
No
UPC
725636415904