This product requires certification to purchase.

16 oz Flux

Harris®

16 oz Flux

  • Fast #
  • Part #H331933
  • Item #1392358
  • Manufacturer Part #331933
4.8 out of 5 Customer Rating
Brand image
Harris®

16 oz Flux

  • Fast #
  • Part #H331933
  • Item #1392358
  • Manufacturer Part #331933
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cleans and removes surface and metal oxides before soldering
  • Solder improves adhesion between alloy and pipe
  • Excellent performance with any lead-free solder
  • Flux cleans easily with water after soldering
  • Soldering temperature range of 200?F - 700?F (93?C - 371?C)
  • Meets ASTM B-813 specifications
  • Meets NSF/ANSI Standard 61 for drinking water system components - health effects
  • Complies with the EU Reach & RoHS directive
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Size
16 oz
Characteristics & Features
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Temperature Range
200 Deg F - 700 Deg F
Warranty & Product Information
ASTM
ASTM B-813
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Product Type
Flux
UPC
684032122451