This product requires certification to purchase.

3/32 in. x 18 in. Brazing Alloy Rod

Harris®

3/32 in. x 18 in. Brazing Alloy Rod

  • Fast #
  • Part #H56F5184
  • Item #9948875
  • Manufacturer Part #56F5184
5 out of 5 Customer Rating
Brand image
Harris®

3/32 in. x 18 in. Brazing Alloy Rod

  • Fast #
  • Part #H56F5184
  • Item #9948875
  • Manufacturer Part #56F5184
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High silver cadmium-free brazing alloy
  • Produces premium quality brazes
  • Free-flowing with unsurpassed capillary attraction
  • Deep penetration with high ductility
  • Excellent fluidity promotes penetration
  • Meets NSF/ANSI Standard 51 for food equipment materials
  • Silver color is excellent match for stainless steel and silverware applications
  • Ideal for brazing stainless steel for food service industry
  • Flux-coating eliminates the need for manual flux application
  • Requires Certification

Specifications

Diameter:
3/32 in
Height:
63/100 in
Length:
19 in
Material:
Silver
Product Type:
Brazing Rod
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
H56F5184
UPC:
684032025066
Weight:
0.3 lb
Width:
63/100 in