Adjustable Swivel Torch Heavy Duty Single Manual Lighting
Adjustable Swivel Torch Heavy Duty Single Manual Lighting
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 16-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Manual lighting hand torch
- Adjustable flame control
- Swirl tip swivels 360?
- Heavy-duty construction
- For use with Map-Pro™ and Propane 14.1 oz. non-refillable cylinders
- Three year warranty
- Conveniently packaged in clamshell for point-of-purchase display
Documents
Recommended Accessories
Specifications
- Adjustable:
- Yes
- Application:
- Heating, Ventilation, Air Conditioning, Plumbing
- Capacity:
- 1/4 in - 1 in
- Color Finish Name:
- Gold, Silver
- Fuel Type:
- Propane
- Height:
- 9-13/100
- Length:
- 1-19/50
- Material:
- Stainless Steel, Brass
- Number of Pieces:
- 1 Piece
- Product Type:
- Torch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Lighter
- Torch Type:
- Air Acetylene
- Type:
- H1400357
- UPC:
- 725636206588
- Weight:
- 1.03
- Width:
- 3