Aluxcor 78/22 Flux Cored Zinc/Aluminum Brazing Alloy
Aluxcor 78/22 Flux Cored Zinc/Aluminum Brazing Alloy
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ZN78 zinc-aluminum flux-cored brazing alloy
- Core design releases the flux only after sufficient preheating, so both the flux and alloy flows at the right time into the capillary
- Lower melting temperature and wider melting range than aluminum silicon alloys
- Strict flux percentage tolerance ensures that the flux is consistent throughout the wire for repeatable high performance flow of the alloy
- Has a non-corrosive and non-hygroscopic cesium flux with no flux binder
- A good choice for joining aluminum alloys of the 1000, 3000 and 6000 series
- Used to join aluminum-to-copper
- Recommended joint clearance of 0.003” - 0.005” (0.08mm - 0.13mm)
- Proprietary custom flux blends available for customer specific applications
- Conforms to the EU Reach & RoHS directive.
Documents
Specifications
- Application:
- Aluminum, Alloy
- Color:
- Silver
- Diameter:
- 47/500
- Melting Temperature:
- 710 F - 715 F
- NSF Certified:
- No
- Product Type:
- Brazing Filler Metal Alloy
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 710 to 715 Deg F (377 to 385 Deg C)
- Type:
- HZN78CW09420POP
- UPC:
- 684032123144