This product requires certification to purchase.

2 oz. Solder Flux Paste

Harris®

Bridgit® 2 oz. Solder Flux Paste

  • Fast #
  • Part #H331771
  • Item #1392356
  • Manufacturer Part #331771
5 out of 5 Customer Rating
Brand image
Harris®

Bridgit® 2 oz. Solder Flux Paste

  • Fast #
  • Part #H331771
  • Item #1392356
  • Manufacturer Part #331771
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 30
Discontinued

Product Details

Product Details

  • Cleans and removes surface and metal oxides before soldering
  • Solder improves adhesion between alloy and pipe
  • Excellent performance with any lead-free solder
  • Flux cleans easily with water after soldering
  • Conforms to the EU RoHS directive
  • Meets ASTM B-813 specifications
  • NSF/ANSI 61 certified safe for potable water applications
  • Made in the USA with global components
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-813
Application:
Plumbing
CARB OTC LEED Compliant:
No
Collection:
Bridgit®
Color:
White
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Flux
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
2 oz
Temperature Range:
200 to 800 Deg F (93 to 427 Deg C)
UPC:
684032121935