1 lb Flux
Bridgit® 1 lb Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use with lead-free solders
- Stays active to 800?F (427?C)
- Will not burn at soldering temperature, reducing black carbon formations that can result in voids and leaks
- A plumbing paste flux formulated to withstand higher soldering temperatures
- Performs extremely well with Bridgit® lead-free solder for plumbing and potable water system applications
- Works equally well with other solders
- Product meets NSF/ANSI/CAN 61 or NSF/ANSI/CAN 372. Conforms to the lead content requirements for “lead free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Complies with the EU Reach & RoHS directive
Documents
Specifications
- ASTM:
- ASTM B-813
- Application:
- Brazing, Copper
- CARB OTC LEED Compliant:
- No
- Collection:
- Bridgit®
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 140 F
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Product Type:
- Flux
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 lb
- Temperature Range:
- 200 to 800 Deg F
- UPC:
- 684032000292